Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, TICN
Mfr # SSU06P11-NEB-TICN
Zoro # G3097862
Sold in multiples of 3 for $37.47
$37.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish TICN
- Tap Style Spiral Flute
Product Information
- Brand Ymw Taps
- MFR # SSU06P11-NEB-TICN
- Zoro # G3097862
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNC |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Style | Spiral Flute |
Description
OVERSIZE SPFL TAP,TICN H11 3/8-16 UNC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Hex ER-25 Collet Block (3900-5127)
- IRWIN Spring Clamp, 1in, PK5 (222601)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" SAE Impact Shal (CMMT15838)
- DRILL AMERICA 5/8"-40 HSS Plug Hand Tap (DWTST5/8-40P)
- YMW TAPS Spiral Flute Tap, 9/16"-18, UNF, 4 Flutes, Bright (SSU09O3NEB)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q4NEB-TICN)
- YMW TAPS Spiral Flute Tap, AL H3 1/4-20 (386507)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N11-NEB-TICN)
- YMW TAPS Spiral Flute Tap, M42X1, 4 Flutes, TIN (SS042M5NEB-TIN)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, TIN (SUU06P2NEB-TIN)
- YMW TAPS Spiral Flute Tap, 3/4"-10, 4 Flutes, TIN (384927)
- Ymw Taps Spiral Flute Taps