Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 3/4"-10, 4 Flutes, TIN
Mfr # 384927
Zoro # G3073292
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Spiral Flute
Product Information
- Brand Ymw Taps
- MFR # 384927
- Zoro # G3073292
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TIN SS H3 3/4-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Screws (31350075000)
- PROTO 3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J5273HA)
- MILWAUKEE TOOL M12 600 MCM Cable Cutter Blade, Steel (48-44-0410)
- KO-KEN Ratchet Handle 45 teeth Swivel Head 280mm Polished Handle 3/8 Sq. Drive (3776P)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N11-NEB-TICN)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes (387420)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384650)
- YMW TAPS Spiral Flute Tap, 5/16"-24, 4 Flutes (386515)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes (387010)
- YMW TAPS Spiral Flute Tap, 7/16"-20, UNF, 4 Flutes, Oxide (SUU07N3NEX)
- NACHI L6800 M3 x 0.5 D3 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486233)
- Ymw Taps Spiral Flute Taps