Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 1/4"-20, 4 Flutes
Mfr # 387543
Zoro # G3078238
product price: $28.99
/ea
Sold in multiples of 2 for $57.98
$57.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Number of Flutes 4
- Tap Style Spiral Flute
Product Information
- Brand Ymw Taps
- MFR # 387543
- Zoro # G3078238
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,NX NI H5 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 7/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4374)
- JONARD TOOLS Nut Driver, 11/32", Hollow, 3", Nut Driver Overall Length: 7" (ND-6301132)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 4.5-In Blade 115mm (DA30504U)
- PROTO 1/2 in Drive, 36mm Hex Metric Socket, 6 Points (J5436MH)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, Oxide (UAU04NXHEX)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387605)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes (386422)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TIN (SSUNAJ2NEB-TIN)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, Oxide (UAU04NXHEXR)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, TIN (SUU06P2NEB-TIN)
- SOWA HIGH PERFORMANCE TAPS M16 x 2mm Yellow Ring HSSE-V3 Spiral Flute Taps (123669)
- Ymw Taps Spiral Flute Taps