Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 1/2"-20, 4 Flutes, Oxide
Mfr # 382522
Zoro # G3069372
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Number of Flutes 4
- Tap Finish Oxide
- Tap Style Spiral Flute
Product Information
- Brand Ymw Taps
- MFR # 382522
- Zoro # G3069372
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | Oxide |
Tap Style | Spiral Flute |
Description
EXTENDED 6 In. SPFL TAP SS OX H3 1/2-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0015 In (19150)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21062956GR)
- DEWALT ReciprocatIng Saw, Cordless, Compact, 20VDC (DCS369B)
- SUNBELT FISKARS-X15 CHOPPING AXE-23.5 7" x1.75" x26.25" (A-B178576935)
- YMW TAPS Spiral Flute Tap, 1"-8, 4 Flutes, TICN (384997TICN)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, Oxide (SSU04N11NEX)
- YMW TAPS Spiral Flute Tap, 5/8"-11, 4 Flutes, Oxide (384625)
- YMW TAPS Spiral Flute Tap, M48X5, 4 Flutes, TICN (SS048W-NEB-TICN)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384691)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes, Oxide (384621)
- YMW TAPS Spiral Flute Tap, 1/2"-13, UNC, 4 Flutes, TICN (SUU08R3NEB-TICN)
- Ymw Taps Spiral Flute Taps