Ymw Taps

Pipe Tap, 1/4"-18, NPTF


product price: $113.99
/ea
Sold in multiples of 2 for $227.98
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 1/4"-18
  • Tap Thread Type NPTF
  • Tap Finish TICN
  • Tap Style Pipe
See all product information

Product Information

Dimensions

Tap Thread Size 1/4"-18

Details

Item Pipe Tap
Tap Thread Type NPTF
Tap Finish TICN
Tap Style Pipe

Description

PIPE TAP,TICN NPTF 1/4-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.