Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TIN, D7 M32 x 2, Tap Material: High Speed Steel
Mfr # TS032Q7NEB5-TIN
Zoro # G2439153
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Finish TIN
- Tap Material High Speed Steel
Product Information
- Brand Ymw Taps
- MFR # TS032Q7NEB5-TIN
- Zoro # G2439153
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Finish | TIN |
Tap Material | High Speed Steel |
Description
Hand Tap,HSS,TIN,D7 M32 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set with Holder, 15-Piece (1/4-1 in.) (18772)
- KO-KEN Socket 10mm Nut Grip 19mm 1/4 Sq. Drive (2450MS-10)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #40 (954CO5-40)
- ITL 1000v Insulated 7/16 Insulated Ratchet Ring Wrench (07051)
- YMW TAPS Hand Tap, HSS, TIN, D5 M10 x 1.25, Tap Material: High Speed Steel (TS010N5NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M25 x 1.5 (TS025O6NEBA-TIN)
- YMW TAPS LARGE DIA TAP, 4FL HSS SP 1-1/2"-8UN (SSU24XYEEXJ)
- YMW TAPS Hand Tap, HSS, TICN, D6 M42 x 1.5 (TS042O6NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D9 M36 x 4, Tap Material: High Speed Steel (TS036U9NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D4 M4 x 0.7 (TS4.0I4NEB5-TIN)
- IRWIN Tap 14Mm-1.25Mm Bulk (1749ZR)
- Ymw Taps Straight Flute Taps