Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TIN, D7 M16 x 2
Mfr # TS016Q7NEB5-TIN
Zoro # G2434481
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Product Information
- Brand Ymw Taps
- MFR # TS016Q7NEB5-TIN
- Zoro # G2434481
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,HSS,TIN,D7 M16 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 7/16" Pin Dia. (LBL-SS7144)
- AMPG Stem Dial Indicator Point, 1.16", 4-48 SS (Z9338LSS)
- AVEN Tweezer Set, Artis, w/ Travel Case, 9 pcs. (18480ARS)
- OX TOOLS Pro 3" Floor Chisel (OX-P092103)
- YMW TAPS Hand Tap, HSS, OX, D3 M2X0.4 1.5P (TS2.0E3NEXA)
- YMW TAPS Hand Tap, HSS, BR, D5 M6X1 1.5P (TS6.0M5NEBA)
- YMW TAPS Hand Tap, HSS, TICN, D6 M27 x 1.5 (TS027O6NEB5-TICN)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 7/16-20 (389620)
- YMW TAPS Hand Tap, HSS, TIN, D6 M25 x 1.5 (TS025O6NEBA-TIN)
- YMW TAPS Carbide Hand Tap, AL-CT D6 M10X1.5 B (371015)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-18Nc Overall Length 1-5/8" (92051)
- Ymw Taps Straight Flute Taps