Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TIN, D6 M36 x 1.5, Tap Material: High Speed Steel
Mfr # TS036O6NEB5-TIN
Zoro # G2440039
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Product Information
- Brand Ymw Taps
- MFR # TS036O6NEB5-TIN
- Zoro # G2440039
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,HSS,TIN,D6 M36 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TOOL SUPPLY 29 Pc. HSS Import Black Oxide Jobbers Drill Set (1450432)
- WESTWARD Combination Wrench, 1/4", SAE, Black Oxide (54RZ32)
- HHIP ER-40 13/16" Spring Collet (3900-5287)
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Green RAL 6032, Comp: Steel (K0269.20886X30)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5, Tap Material: High Speed Steel (TS024O6NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D3 M2.6 x 0.45, Tap Material: High Speed Steel (TS2.6F3NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D5 M9 x 1.25, Tap Material: High Speed Steel (TS9.0N5NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D4 M7 x 0.5, Tap Material: High Speed Steel (TS7.0G4NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M14 x 1.25, Tap Material: High Speed Steel (TS014N6NEB5-TIN)
- YMW TAPS AXE-HT TAP, HSS, TIN, D6 M12 X 1.5 (TS012O6LPVA)
- STANLEY Tr-88 - For Taps And Reamers Size No. 0 To 1/2 (311088)
- Ymw Taps Straight Flute Taps