Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TIN, D6 M18 x 1.5, Tap Material: High Speed Steel
Mfr # TS018O6NEB5-TIN
Zoro # G2435227
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Tap Finish TIN
Product Information
- Brand Ymw Taps
- MFR # TS018O6NEB5-TIN
- Zoro # G2435227
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Tap Finish | TIN |
Description
Hand Tap,HSS,TIN,D6 M18 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Set Metric 27 Pieces 3.5 mm to 12 mm , Chrome (53PN24)
- KLEIN TOOLS General Purpose Slotted Screwdriver 5/16 in Square (600-6)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 27Mm Socket Dp Imp 2, M877 (M877)
- PROTO 1 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J10012)
- YMW TAPS Hand Tap, HSS, TICN, D7 M32 x 2, Tap Material: High Speed Steel (TS032Q7NEBA-TICN)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSU04N3NEBA)
- YMW TAPS Hand Tap, HSS, TIN, D6 M36 x 1.5 (TS036O6NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M12 x 1.75, Tap Material: High Speed Steel (TS012P6NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D10 M42 x 4.5 (TS042VONEBA-TICN)
- YMW TAPS Hand Tap, HSS, OX, D6 M42X1.5 5P (TS042O6NEX5)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-32)
- Ymw Taps Taps