Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TIN, D5 M10 x 1.25, Tap Material: High Speed Steel
Mfr # TS010N5NEBA-TIN
Zoro # G2431042
product price: $10.69
/ea
Sold in multiples of 3 for $32.07
$32.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Product Information
- Brand Ymw Taps
- MFR # TS010N5NEBA-TIN
- Zoro # G2431042
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,HSS,TIN,D5 M10 x 1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Conveyor, SS, 1 In. Hose, 14.7 scfm (6061)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (EMS-187-4)
- J.W. WINCO GN817-4-4-M8X1-C Indexing Plunger (817-4-4-M8X1-C)
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 1 7/32 in Long, 11/32 in Short, 10 PK (15501)
- YMW TAPS Hand Tap, HSS, OX, D6 M42X1.5 5P (TS042O6NEX5)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSU04N3NEBA)
- YMW TAPS Hand Tap, HSS, OX, D3 M2X0.4 1.5P (TS2.0E3NEXA)
- YMW TAPS Hand Tap, HSS, TICN, D6 M12 x 1.75, Tap Material: High Speed Steel (TS012P6NEBA-TICN)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H2 4-40 (389599)
- YMW TAPS Hand Tap, HSS, BR, D5 M6X1 1.5P (TS6.0M5NEBA)
- DRILL AMERICA 5/16in-18 X 6in UNC HSS Undersized Shank Pulley Tap (DWTET6X5/16-18SS)
- Ymw Taps Taps