Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TIN, D3 M2.6 x 0.45, Tap Material: High Speed Steel
Mfr # TS2.6F3NEB5-TIN
Zoro # G2683331
product price: $9.69
/ea
Sold in multiples of 3 for $29.07
$29.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Finish TIN
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Product Information
- Brand Ymw Taps
- MFR # TS2.6F3NEB5-TIN
- Zoro # G2683331
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,HSS,TIN,D3 M2.6 x 0.45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 3/16 Dia, 1, Tubular Roll (SQ-5-28)
- DRILL AMERICA 47/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD47/64)
- AMPG Ruby Contact Point, 4mm, 4-48 (Z6978)
- BIG HORN 4 Piece 7/8 - 1-3/16 Inch Miter Clamps (19684)
- YMW TAPS Hand Tap, HSS, TIN, D7 M45 x 2 (TS045Q7NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D5 M8 x 1.25, Tap Material: High Speed Steel (TS8.0N5NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M36 x 1.5, Tap Material: High Speed Steel (TS036O6NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M36 x 1.5 (TS036O6NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D5 M10 x 1.25 (TS010N5NEB5-TIN)
- YMW TAPS Hand Tap, HSS, OX, D3 M2X0.4 1.5P (TS2.0E3NEXA)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 8-32NC 1 pc (1124)
- Ymw Taps Taps