Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TICN, D6 M42 x 1.5
Mfr # TS042O6NEB5-TICN
Zoro # G2441201
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Finish TICN
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Product Information
- Brand Ymw Taps
- MFR # TS042O6NEB5-TICN
- Zoro # G2441201
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,HSS,TICN,D6 M42 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/2 In W (LC-500100)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.093x0.140", Finish: DLC (CCMGS-.093-DLC)
- BON TOOL Bon 82-577 48" Blue Mule Placer Head Only (82-577)
- ASTRO PNEUMATIC Serrated Blade, 4" (17704)
- YMW TAPS Hand Tap, HSS, TIN, D6 M36 x 1.5, Tap Material: High Speed Steel (TS036O6NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D3 M2 x 0.4 (TS2.0E3NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M14 x 1.25, Tap Material: High Speed Steel (TS014N6NEB5-TIN)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUN2E1NEB5)
- YMW TAPS LARGE DIA TAP, 4FL HSS LOSP 1-1/2"-8UN (SSU24XYEEXHT)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSU04N3NEBA)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- Ymw Taps Straight Flute Taps