Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TICN, D10 M42 x 4.5
Mfr # TS042VONEBA-TICN
Zoro # G2441691
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Finish TICN
- Tap Material High Speed Steel
Product Information
- Brand Ymw Taps
- MFR # TS042VONEBA-TICN
- Zoro # G2441691
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Finish | TICN |
Tap Material | High Speed Steel |
Description
Hand Tap,HSS,TICN,D10 M42 x 4.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Roll Pin, 3/8 In (J49038)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09)
- KRAFT TOOL Replacement Blade for Wallscraper, 22" (DC388)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 3564 Drill Size Fraction, 05469 Dril (DWDTSCT35/64)
- YMW TAPS Carbide Hand Tap, AL-CT D3 M3X0.5 P (371000)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSU04N3NEBA)
- YMW TAPS AXE-HT TAP, HSS, TIN, D6 M12 X 1.5 (TS012O6LPVA)
- YMW TAPS Hand Tap, HSS, BR, D6 M11X1.5 1.5P (TS011O6NEBA)
- YMW TAPS Hand Tap, HSS, OX, D7 M32X2 1.5P (TS032Q7NEXA)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5, Tap Material: High Speed Steel (TS024O6NEB5-TICN)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 8-40 Ns (99411)
- Ymw Taps Straight Flute Taps