Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, OX, D7 M32X2 1.5P
Mfr # TS032Q7NEXA
Zoro # G2439007
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Finish Oxide
- Tap Style Straight Flute (Hand)
Product Information
- Brand Ymw Taps
- MFR # TS032Q7NEXA
- Zoro # G2439007
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Oxide |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,HSS,OX,D7 M32X2 1.5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold MECHANIC LENGTH Drill Bit Set (KFD29ML-PC)
- DRILL AMERICA 1/16-1/4" Ratcheting T-Handle Tap Wrench (DWTD338R)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- CUSTOM BUILDING PRODUCTS LB WHT Dry Tile Grout (WDG1-6)
- YMW TAPS Hand Tap, HSS, TICN, D7 M32 x 2, Tap Material: High Speed Steel (TS032Q7NEBA-TICN)
- YMW TAPS LARGE DIA TAP, 4FL HSS SP 1-1/8"-8UN (SSU18XYEEXJ)
- YMW TAPS Hand Tap, HSS, TICN, D5 M7 x 1 (TS7.0M5NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M12 x 1.25, Tap Material: High Speed Steel (TS012N6NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M25 x 1.5, Tap Material: High Speed Steel (TS025O6NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D3 M2 x 0.4 (TS2.0E3NEBA-TIN)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 4-40 Nc (95002)
- Ymw Taps Straight Flute Taps