Shop All Pet Crates & Carriers
Yml Group
YML Group A1324MBLK 13.3 x 10.8 x 16.5 in. Flat Top Medium Parakeet Cage; Black
Mfr # A1324MBLK
Zoro # G803746942
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Yml Group
- MFR # A1324MBLK
- Zoro # G803746942
- UPC # 833775010680
- Country of Origin China
- Category Pet Crates & Carriers
Description
Bring home a safe and secure environment for your small pets with the YML Small Animal Cage. This cage is perfectly suited for little animals like chinchillas, ferrets, guinea pigs, hamsters, gerbil, mice, rabbits, and rats.
Features- This bird cage comes with one upward sliding door and two more doors specifically designed to allow easy access to their feeding cups
- Two movable perches provides a place for your bird to perch as they feed and drink
- A clipped on swing provides enjoyment to your birds life as they pass time with you
- The bottom grate provides a clean environment as droppings occur
- Our easy to slide out bottom tray lets you clean with ease
- A handle is conveniently placed on top of the cage for handling and with the possibility of using it to hang on a stand
- This product comes with 1 cage, 2 perches, 1 swing, 2 feeding cups, 1 bottom grate, and 1 slide out tray
- House top design
- Lift-up style doors
- Plastic bottom grate
- Removable plastic tray
- Made using metal and plastic, this cage is sturdy and durable
- Door Lock: Yes
- Material: Metal, Acrylic & Plastic
- Color: Black
- Size: Medium
- Dimension: 16.5" H x 10.8" W x 13.3" L
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor Kit For Zama C1Q Carburetors Rb-69, 531004553 (615-394)
- A & I PRODUCTS Shaft, Load Control (Ref. 1) 21.7" x1" x1" (A-R33826)
- ILC Replacement For CLUB CAR 1013164 (1013164)
- OREGON Oregon Trimmer Line, Green, Square, .105" by 971', 5Lb Spool (69-474)
- YML GROUP YML Group A1124MWHT 11 x 8.5 x 14 in. Flat Top Small Parakeet Cage; White (A1124MWHT)
- FARNAM PET PRODUCTS FARNAM PET-100520392 Adams Plus Flea & Tick Collar For Cat (100520392)
- BIRD-B-GONE Bird B Gone CMS-100 Copper Mesh 100 ft. Roll For Rodent & Bird Control (CMS-100)
- PRO SELECT Proselect ZW5219 42 11 Modular Kennel Base with Wheels Lrg Sandstone S (ZW5219 42 11)
- TEAFCO Teafco AC2D1655L Duff-O Airline Approved Pet Carrier; Orange - Large (AC2D1655L)
- SONGBIRD ESSENTIALS Songbird Essentials SE518 Wren- A-Frame Bird House (SE518)
- Yml Group Pet Crates & Carriers