Shop All Pet Crates & Carriers
Yml Group
YML Group A1314MWHT 13.3 x 10.8 x 17.8 in. House Top Style Medium Parakeet Cage; White
Mfr # A1314MWHT
Zoro # G403746960
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Yml Group
- MFR # A1314MWHT
- Zoro # G403746960
- UPC # 833775010598
- Country of Origin China
- Category Pet Crates & Carriers
Description
Bring home a safe and secure environment for your small pets with the YML Small Animal Cage. This cage is perfectly suited for little animals like chinchillas, ferrets, guinea pigs, hamsters, gerbil, mice, rabbits, and rats.
Features- This bird cage comes with one upward sliding door and two more doors specifically designed to allow easy access to their feeding cups
- Two movable perches provides a place for your bird to perch as they feed and drink
- A clipped on swing provides enjoyment to your birds life as they pass time with you
- The bottom grate provides a clean environment as droppings occur
- Our easy to slide out bottom tray lets you clean with ease
- A handle is conveniently placed on top of the cage for handling and with the possibility of using it to hang on a stand
- This product comes with 1 cage, 2 perches, 1 swing, 2 feeding cups, 1 bottom grate, and 1 slide out tray
- House top design
- Lift-up style doors
- Plastic bottom grate
- Removable plastic tray
- Made using metal and plastic, this cage is sturdy and durable
- Door Lock: Yes
- Material: Metal, Acrylic & Plastic
- Color: White
- Size: Medium
- Dimension: 17.8" H x 10.8" W x 13.3" L
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSCAPES 1 in. W X 10 in. L Fabric Garden Staples , 50PK (85432)
- OREGON Belt, Cub Cadet / MTD / Troy Bilt, 5/8in. x 97in. (75-263)
- RAIN BIRD Riser Stake, Black, Vinyl (RISER1PKS)
- OREGON Ignition Switch (33-152)
- YML GROUP YML Group A1124MWHT 11 x 8.5 x 14 in. Flat Top Small Parakeet Cage; White (A1124MWHT)
- FARNAM PET PRODUCTS FARNAM PET-100520392 Adams Plus Flea & Tick Collar For Cat (100520392)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 44091 3-Story Cats House - Sky Blue & White (44091)
- NEW AGE PET ECOFLEX Dog Crate, Russet Large (EHHC403L)
- WOODLINK BAT HOUSE CEDAR 16""H (24228)
- JEWETT CAMERON COMPANIES Lucky Dog European Style Modular Dog Kennel 72"H x 60"W x 120"L, Black (CL 65151)
- SONGBIRD ESSENTIALS Songbird Essentials Lifting Roof Wren House (SE575)
- Yml Group Pet Crates & Carriers