Shop All Pet Crates & Carriers
Yml Group
YML Group A1124MWHT 11 x 8.5 x 14 in. Flat Top Small Parakeet Cage; White
Mfr # A1124MWHT
Zoro # G803748021
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Yml Group
- MFR # A1124MWHT
- Zoro # G803748021
- UPC # 833775010642
- Country of Origin China
- Category Pet Crates & Carriers
Description
Bring home a safe and secure environment for your small pets with the YML Small Animal Cage. This cage is perfectly suited for little animals like chinchillas, ferrets, guinea pigs, hamsters, gerbil, mice, rabbits, and rats.
Features- This bird cage comes with one upward sliding door and two more doors specifically designed to allow easy access to their feeding cups
- Two movable perches provides a place for your bird to perch as they feed and drink
- A clipped on swing provides enjoyment to your birds life as they pass time with you
- The bottom grate provides a clean environment as droppings occur
- Our easy to slide out bottom tray lets you clean with ease
- A handle is conveniently placed on top of the cage for handling and with the possibility of using it to hang on a stand
- This product comes with 1 cage, 2 perches, 1 swing, 2 feeding cups, 1 bottom grate, and 1 slide out tray
- House top design
- Lift-up style doors
- Plastic bottom grate
- Removable plastic tray
- Made using metal and plastic, this cage is sturdy and durable
- Door Lock: Yes
- Material: Metal, Acrylic & Plastic
- Color: White
- Size: Small
- Dimension: 14" H x 8.5" W x 11" L
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND GROUP BY VALTERRA Diamond Group by Valterra DG52499VP Weatherproof Standard Cover with Receptacle - White (DG52499VP)
- BULLDOG CASES Bulldog Deluxe Inside the Pant Holster Mini Semi Autos (DIP-1)
- STENS Fast Feed Trimmer Head For Ariens: Bc350 Bc400 Tb220E Tb260 385-288 (385-288)
- IGLOO MaxCold Black 24 cans Backpack Cooler (66132)
- SONGBIRD ESSENTIALS Songbird Essentials SETC101 Cedar Bluebird House (SETC101)
- ICONIC PET 42 in. Foldable Double Door Pet Dog Cat Training Crate (92141)
- SONGBIRD ESSENTIALS Songbird Essentials SE519 Screech Owl House (SE519)
- YML YML EF2222WHT Play Top Parrot Bird Cage in White (EF2222WHT)
- SONGBIRD ESSENTIALS Songbird Essentials SE570 Five Chamber OBC Bat House (SE570)
- PARTYANIMAL 3-Story Cats House - Sky Blue & White (PA139171)
- ACHLA DESIGNS Achla BH-20 Bastion Bird House - Turquoise (BH-20)
- Yml Group Pet Crates & Carriers