Shop All Pet Crates & Carriers
Yml Group
YML Group A1114MWHT 11 x 9 x 16 in. House Top Style Small Parakeet Cage; White
Mfr # A1114MWHT
Zoro # G103746734
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Yml Group
- MFR # A1114MWHT
- Zoro # G103746734
- UPC # 833775010543
- Country of Origin China
- Category Pet Crates & Carriers
Description
Bring home a safe and secure environment for your small pets with the YML Small Animal Cage. This cage is perfectly suited for little animals like chinchillas, ferrets, guinea pigs, hamsters, gerbil, mice, rabbits, and rats.
Features- This bird cage comes with one upward sliding door and two more doors specifically designed to allow easy access to their feeding cups
- Two movable perches provides a place for your bird to perch as they feed and drink
- A clipped on swing provides enjoyment to your birds life as they pass time with you
- The bottom grate provides a clean environment as droppings occur
- Our easy to slide out bottom tray lets you clean with ease
- A handle is conveniently placed on top of the cage for handling and with the possibility of using it to hang on a stand
- This product comes with 1 cage, 2 perches, 1 swing, 2 feeding cups, 1 bottom grate, and 1 slide out tray
- House top design
- Lift-up style doors
- Plastic bottom grate
- Removable plastic tray
- Made using metal and plastic, this cage is sturdy and durable
- Door Lock: Yes
- Material: Metal, Acrylic & Plastic
- Color: White
- Size: Small
- Dimension: 16" H x 9" W x 11" L
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTT9)
- THE END 20 oz. Aerosol Indoor/Outdoor Wasp and Hornet Killer (18320)
- LOGO BRANDS Arizona Cardinals Crosshatch 16 Can Cooler Tote (601-83-CR1)
- BRIGGS & STRATTON TANK-FUEL (845137)
- YML GROUP YML Group A1124MWHT 11 x 8.5 x 14 in. Flat Top Small Parakeet Cage; White (A1124MWHT)
- AZIMPORT AZImport BC514AHK Motion Sensor Chirping & Dancing Bird (BC514AHK)
- A&E CAGE A&E Cage SA3221H PL-BK Large - 4 Level Small Animal Cage On Casters; Platinum And Black (SA3221H PL/BK)
- MILLER MFG Pet Lodge Double Door Crate LARGE (2321-L)
- A&E CAGE A&E Cage HB1507L Large Soft Sided Tent (HB1507L)
- RICHELL USA Richell USA 94193 Premium Plus Freestanding Pet Gate with Door - Brown (94193)
- PET LODGE WIRE DOG CRATE MEDIUM (WCMED)
- Yml Group Pet Crates & Carriers