Shop All Pet Crates & Carriers
Yml Group
YML Group A1114MPUR 11 x 9 x 16 in. House Top Style Small Parakeet Cage; Purple
Mfr # A1114MPUR
Zoro # G203746788
original price:
$40.65
7% off
new price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Yml Group
- MFR # A1114MPUR
- Zoro # G203746788
- UPC # 833775010567
- Country of Origin China
- Category Pet Crates & Carriers
Description
Bring home a safe and secure environment for your small pets with the YML Small Animal Cage. This cage is perfectly suited for little animals like chinchillas, ferrets, guinea pigs, hamsters, gerbil, mice, rabbits, and rats.
Features- This bird cage comes with one upward sliding door and two more doors specifically designed to allow easy access to their feeding cups
- Two movable perches provides a place for your bird to perch as they feed and drink
- A clipped on swing provides enjoyment to your birds life as they pass time with you
- The bottom grate provides a clean environment as droppings occur
- Our easy to slide out bottom tray lets you clean with ease
- A handle is conveniently placed on top of the cage for handling and with the possibility of using it to hang on a stand
- This product comes with 1 cage, 2 perches, 1 swing, 2 feeding cups, 1 bottom grate, and 1 slide out tray
- House top design
- Lift-up style doors
- Plastic bottom grate
- Removable plastic tray
- Made using metal and plastic, this cage is sturdy and durable
- Door Lock: Yes
- Material: Metal, Acrylic & Plastic
- Color: Purple
- Size: Small
- Dimension: 16" H x 9" W x 11" L
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Fertilizer Lawn Fall 5000Sq Ft (57905)
- QUEST Fence, 1-1/2" x 2-1/4" Mesh, 4 ft. H, Yl/OR (OBFL 4100 XY)
- WOODLINK DOUBLE SUET CAGE (25123)
- AIC REPLACEMENT PARTS Alternator Gp Fits Caterpillar Models (1978820)
- YML GROUP YML Group A1124MWHT 11 x 8.5 x 14 in. Flat Top Small Parakeet Cage; White (A1124MWHT)
- FARNAM PET PRODUCTS FARNAM PET-100520392 Adams Plus Flea & Tick Collar For Cat (100520392)
- TEAFCO Teafco AC2D1655L Duff-O Airline Approved Pet Carrier; Orange - Large (AC2D1655L)
- OASIS Disposable Pet Carriers, Cardboard, 12 Per Case (PET-C)
- STEPHENS PIPE & STEEL Silver Expansion Panel, Economy Bent, Steel, Galvanized (DKS01006)
- A&E CAGE A&E Cage SA3221H PL-BK Large - 4 Level Small Animal Cage On Casters; Platinum And Black (SA3221H PL/BK)
- MILLER MFG Miller Manufacturing 405073156 157315 26 x 24 x 37 in. Large Plastic Pet Crate (405073156)
- Yml Group Pet Crates & Carriers