Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P16Z01
Zoro # G6933356
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 17/32 in
- Shank Length 2 3/8 in
- Flute Type Straight
- Seat Size Z
- Flanged Shank No
Product Information
- Brand Yg-1 Tool Co
- MFR # P16Z01
- Zoro # G6933356
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 7 17/32 in |
Shank Length | 2 3/8 in |
Seat Size | Z |
Shank Dia. Measurement System | Inch |
Max Drill Dia. | 1/2 in |
Max. Drilling Depth | 4 3/8 in |
Flute Length | 5 5/32 in |
Min. Drill Dia. | 7/16 in |
Shank Dia. | 3/4 in |
Details
Item | Straight Spade Drill Holder |
Flute Type | Straight |
Flanged Shank | No |
Spiral Direction | Neutral |
Coolant Hole Shape | Round |
Coolant Pressure | 210 psi |
ANSI Code | P16Z01 |
Insert Style | SV-Point |
Number of Coolant Holes | 2 |
Toolholder Style | P16 |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Description
Straight Spade Drill Holder, Min. Drill Dia. 7/16 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P16Z01, Overall Length 7 17/32 in, Shank Length 2 3/8 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DR X 1-5/16 STND IM (GP3042R)
- MALCO FJ6180 Orifice Drill Set, 20-Piece (FJ6180)
- HOUGEN 15/16 in. X 1 in. 12,000-Series Annular Cutter (12130)
- WESTCOTT Ruler, Wood, 12 In (05221)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08103)
- YG-1 TOOL CO Straight Spade Drill Holder (P14102)
- YG-1 TOOL CO Straight Spade Drill Holder (P16203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01204)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03002)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- K-TOOL INTERNATIONAL Bit Holder, Interior Clip, 1/4" Dr, 1/4"Hex (KTI18007)
- Yg-1 Tool Co Screwdrivers and Nutdrivers