Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P15001
Zoro # G6932610
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 11/16 in
- Shank Length 2 3/8 in
- Spiral Direction Neutral
- Finish - Machining Black Oxide
- Coolant Fed Coolant Through
Product Information
- Brand Yg-1 Tool Co
- MFR # P15001
- Zoro # G6932610
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 5 11/16 in |
Shank Length | 2 3/8 in |
Shank Dia. | 3/4 in |
Max Drill Dia. | 11/16 in |
Max. Drilling Depth | 2 1/2 in |
Min. Drill Dia. | 33/64 in |
Flute Length | 3 5/16 in |
Shank Dia. Measurement System | Inch |
Seat Size | 0 |
Details
Item | Straight Spade Drill Holder |
Spiral Direction | Neutral |
Finish - Machining | Black Oxide |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
Flanged Shank | No |
Coolant Hole Shape | Round |
Insert Style | SV-Point |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Toolholder Style | P15 |
Number of Coolant Holes | 2 |
ANSI Code | P15001 |
Cutting Direction | Right Hand |
Coolant Pressure | 210 psi |
Description
Straight Spade Drill Holder, Min. Drill Dia. 33/64 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P15001, Overall Length 5 11/16 in, Shank Length 2 3/8 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Leveling Mount, 13,500 Lb Cap, 1 31/32 In (1.30003.73)
- COILHOSE PNEUMATICS In-Line Safety Blow Gun with Rubber Tip (641)
- STEELMAN 24Inch HeavyDuty Cast Iron Straight Handle Pipe Wrench (60880)
- DRILLCO 60PC DRILL BIT SET #1-#60 (200A60)
- YG-1 TOOL CO Straight Spade Drill Holder (P16001)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08153)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25102)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- YG-1 TOOL CO Straight Spade Drill Holder (P13101)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03404)
- KO-KEN Bit Holder 1/4 Hex 42mm 3/8 Sq. Drive (13137H)
- Yg-1 Tool Co Screwdrivers and Nutdrivers