Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P13252
Zoro # G6932190
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Length 3 1/2 in
- Shank Dia. 1 in
- Flute Type Straight
- Flanged Shank No
Product Information
- Brand Yg-1 Tool Co
- MFR # P13252
- Zoro # G6932190
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 8 in |
Shank Length | 3 1/2 in |
Shank Dia. | 1 in |
Max. Drilling Depth | 3 3/8 in |
Min. Drill Dia. | 1 3/16 in |
Seat Size | 2.5 |
Flute Length | 4 1/2 in |
Max Drill Dia. | 1 3/8 in |
Shank Dia. Measurement System | Inch |
Details
Item | Straight Spade Drill Holder |
Flute Type | Straight |
Flanged Shank | No |
Shank Type - Machining | Straight |
Toolholder Style | P13 |
Spiral Direction | Neutral |
Material - Machining | High Speed Steel |
Coolant Pressure | 210 psi |
Insert Style | SV-Point |
ANSI Code | P13252 |
Number of Coolant Holes | 2 |
Coolant Hole Shape | Round |
Cutting Direction | Right Hand |
Finish - Machining | Black Oxide |
Coolant Fed | Coolant Through |
Description
Straight Spade Drill Holder, Min. Drill Dia. 1 3/16 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P13252, Overall Length 8 in, Shank Length 3 1/2 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR48)
- STARRETT Rule 12IN (C306R-12)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.118" Cap., 5/16-24 Mount Size (JKP-30 R-5/16)
- WESTWARD 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YR14)
- YG-1 TOOL CO Straight Spade Drill Holder (P17001)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Y01)
- YG-1 TOOL CO Flanged Spade Drill Holder (P26102)
- YG-1 TOOL CO Straight Spade Drill Holder (P13Z01)
- YG-1 TOOL CO Straight Spade Drill Holder (P16102)
- WIHA 1/4-Inch by 76mm Screw On Cap Bit Holder with Rubber O-Ring Retainer, Stainless Steel (71493)
- Yg-1 Tool Co Screwdrivers and Nutdrivers