Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P13151
Zoro # G6931956
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 7/8 in
- Shank Length 3 in
- Flanged Shank No
- Seat Size 1.5
- Flute Type Straight
Product Information
- Brand Yg-1 Tool Co
- MFR # P13151
- Zoro # G6931956
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 6 7/8 in |
Shank Length | 3 in |
Seat Size | 1.5 |
Min. Drill Dia. | 55/64 in |
Max Drill Dia. | 15/16 in |
Shank Dia. Measurement System | Inch |
Flute Length | 3 7/8 in |
Max. Drilling Depth | 2 5/8 in |
Shank Dia. | 3/4 in |
Details
Item | Straight Spade Drill Holder |
Flanged Shank | No |
Flute Type | Straight |
Spiral Direction | Neutral |
Toolholder Style | P13 |
Coolant Pressure | 210 psi |
Shank Type - Machining | Straight |
ANSI Code | P13151 |
Finish - Machining | Black Oxide |
Number of Coolant Holes | 2 |
Insert Style | SV-Point |
Coolant Hole Shape | Round |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Description
Straight Spade Drill Holder, Min. Drill Dia. 55/64 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P13151, Overall Length 6 7/8 in, Shank Length 3 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 29/32 (C20754)
- MICRO 100 Grooving Tool (RRL-093-24)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 1/2" (80654)
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 4 in L (J54415/8)
- YG-1 TOOL CO Straight Spade Drill Holder (P13253)
- YG-1 TOOL CO Straight Spade Drill Holder (P15304)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08204)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01305)
- YG-1 TOOL CO Flanged Spade Drill Holder (P28001)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01705)
- VEGA Nutsetter, 5/16 Non-Mag Nutsetter W/ C-R (145NN516C)
- Yg-1 Tool Co Screwdrivers and Nutdrivers