Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 3/4", HSS
Mfr # 09109
Zoro # G9334569
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 4
- Length of Cut 4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Product Information
- Brand Yg-1 Tool Co
- MFR # 09109
- Zoro # G9334569
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 4 in |
Shank Dia. | 3/4 in |
Overall Length | 6 1/4 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 4 in, Overall Length 6 1/4 in, Shank Dia. 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Indicator Swivel Adaptor (Z1018)
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- URREA Hammer with fixed plastic faces 13Oz (1383)
- SUNEX Reach Plier, Hose Gripper 5/16In, 11In Long (SUN3707V)
- YG-1 TOOL CO Square End Mill, Double End, 1/4", HSS (11047HC)
- YG-1 TOOL CO Square End Mill, Single End, 15/64", HSS, Shank Dia.: 3/8 in (04046HN)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (08176)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", HSS (01043HN)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/16 (13063HN)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (70321)
- HARVEY TOOL End Mill for Aluminum Alloys - Roughers - Square (769112)
- Yg-1 Tool Co End Mills