Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 2", Cobalt
Mfr # 05478
Zoro # G9354193
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 2"
- Number of Flutes 6
- Length of Cut 4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Product Information
- Brand Yg-1 Tool Co
- MFR # 05478
- Zoro # G9354193
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 2" |
Length of Cut | 4 in |
Shank Dia. | 1 1/4 in |
Overall Length | 6 1/2 in |
Milling Dia. | 2 in |
Description
Square End Mill, 2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 1/4 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 300 N Max, M6, cylindrical, external and internal threads (K0568.02503055)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- REELCRAFT Tool Balancer, 1.5-3.0 lbs (TB 03)
- TITAN Comb Wrench Set, SAE, 5 pcs. (17384)
- YG-1 TOOL CO Square End Mill, Double End, 1/2", HSS (11071)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (73359CC)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (34565)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (07071)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (17071)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (01185HC)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (781416-C3)
- Yg-1 Tool Co End Mills