Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 15/64", HSS, Shank Dia.: 3/8 in
Mfr # 04046HN
Zoro # G9329562
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 15/64"
- Number of Flutes 4
- Length of Cut 5/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Product Information
- Brand Yg-1 Tool Co
- MFR # 04046HN
- Zoro # G9329562
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 15/64" |
Length of Cut | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 7/16 in |
Milling Dia. | 15/64 in |
Description
Square End Mill, 15/64 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 5/8 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Mid Span Slit & Ring Tool (10.2mm-18.2mm) (MS-526)
- STARRETT Band Saw Blade, 9 ft. 3" L, 1/2" W, 3 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91330-09-03)
- BON TOOL Elephant Trunk 50' 8" Diametermeter (82-306)
- WIHA Electricians Tool Kit, 30 pcs. (28399)
- YG-1 TOOL CO Square End Mill, Single End, 1/8", Carbide (55558)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (03109)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/16 (11313CC)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (02047)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS, Length of Cut: 1 5/8 in (01195HN)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt (65426)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, TiN (206-001221)
- Yg-1 Tool Co Square End Mills