Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 1/2", HSS
Mfr # 09071
Zoro # G9330104
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 4
- Length of Cut 3 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Product Information
- Brand Yg-1 Tool Co
- MFR # 09071
- Zoro # G9330104
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 3 in |
Shank Dia. | 1/2 in |
Overall Length | 5 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3 in, Overall Length 5 in, Shank Dia. 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud puller 16mm 27mm Hex 75mm (4100M-16)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2308)
- EXAIR Safety Air Gun, 1100, 6" Ext. (1210-6)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88218)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Cobalt (01297CC)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (03047)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (01185HN)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", Cobalt (05359)
- YG-1 TOOL CO Keyway End Mill, Single End, HSS, 1/8 (14039)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/2", Cobalt (62457)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 1"x1"x2"x4-1/2" (C39691)
- Yg-1 Tool Co Square End Mills