Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 1-3/4", Cobalt
Mfr # 07097
Zoro # G9340062
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-3/4"
- Number of Flutes 6
- Length of Cut 3 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Product Information
- Brand Yg-1 Tool Co
- MFR # 07097
- Zoro # G9340062
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1-3/4" |
Length of Cut | 3 in |
Shank Dia. | 1 1/4 in |
Overall Length | 5 1/2 in |
Milling Dia. | 1 3/4 in |
Description
Square End Mill, 1 3/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 60 Replacement Face Insert (3202.26)
- MILWAUKEE TOOL 2" HOLE DOZER w/CARBIDE TEETH (49-56-0720)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- GARANT Torque Screwdriver, Fixed Torque: 3.0Nm (211750 3,0)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 1-1/8 (60431)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 2 (71477)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (01176)
- YG-1 TOOL CO Square End Mill, Double End, 1", HSS (11176)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04190HC)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 2 (70477)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- Yg-1 Tool Co End Mills