Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 1-1/4", HSS, Length of Cut: 1 5/8 in
Mfr # 01195HN
Zoro # G9326449
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/4"
- Number of Flutes 2
- Length of Cut 1 5/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Product Information
- Brand Yg-1 Tool Co
- MFR # 01195HN
- Zoro # G9326449
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1-1/4" |
Length of Cut | 1 5/8 in |
Shank Dia. | 1 1/4 in |
Overall Length | 4 1/8 in |
Milling Dia. | 1 1/4 in |
Description
Square End Mill, 1 1/4 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 4 1/8 in, Shank Dia. 1 1/4 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED EHTP500, SEAL KIT 48181 (EHPTSK)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw Kit (5.0Ah) (XRJ06PT)
- APEX TOOL GROUP 11400N HAMMER 20OZ PREMIUM CURVED CLAW (11418C-06)
- MILWAUKEE TOOL 1 in Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6503)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/4 (12109)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (05055)
- YG-1 TOOL CO Square End Mill, Single End, 1/8", Carbide (86588)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (07072)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", Carbide (83598)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (07172)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2S (I2S0375T100R)
- Yg-1 Tool Co End Mills