Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 5/16
Mfr # 76301CC
Zoro # G9328704
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/16"
- Number of Flutes 3
- Length of Cut 3/4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Product Information
- Brand Yg-1 Tool Co
- MFR # 76301CC
- Zoro # G9328704
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 5/16" |
Length of Cut | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Sandpaper Zirconium Triangle 80 Grit Pac (63717245010)
- KRAFT TOOL Taping Knife, Flexible, 6", Carbon Steel (DW533)
- KYOCERA Square Turning Insert, Square, 4, SPMR, 2, Carbide (SPMR422 CA515)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88506)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (04110)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/8 (76391CN)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/32 (11299CN)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (34565)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Cobalt (01297CC)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (75359CC)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- Yg-1 Tool Co End Mills