Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 5/16
Mfr # 73301CN
Zoro # G9331452
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 5/16"
- Number of Flutes 4
- Length of Cut 3/4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Product Information
- Brand Yg-1 Tool Co
- MFR # 73301CN
- Zoro # G9331452
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 5/16" |
Length of Cut | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Artis Tweezer, SS-Sa Style (18040ARS)
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (330183)
- MAKITA 1" SDS-PLUS AVT® D-Handle Rotary Hammer (HR2641)
- ECLIPSE 10" Cable Cutter, Center Cut (200-006)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Carbide (34573)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (08322CC)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", Carbide (34584)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Carbide (34593)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (76359CC)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (02055)
- MICRO 100 Square End Mill, 1-1/2" Cut L, Unfinished (VHM-750-5)
- Yg-1 Tool Co Square End Mills