Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 3/4
Mfr # 76359CC
Zoro # G9332432
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 4
- Length of Cut 1 5/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Product Information
- Brand Yg-1 Tool Co
- MFR # 76359CC
- Zoro # G9332432
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 1 5/8 in |
Shank Dia. | 3/4 in |
Overall Length | 3 7/8 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Brush and Spring (145323-06)
- DRILLCO 1-1/8 in. PADDLE BITS - 1950E (195E208)
- TEKTON 5/16 in Tip, 3/8 in. Drive, SAE (SHB12208)
- IRWIN Vise Grip VG2077704 5 Pieces Locking Pliers Set in A Canvas Tool Tote Bag (VG2077704)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (09071)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (70321)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", HSS (04220HN)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/64 (51262CC)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 17/64 (11298CC)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", Cobalt (07097CN)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/32 (52018)
- Yg-1 Tool Co Square End Mills