Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 3/4
Mfr # 62359
Zoro # G9331355
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 4
- Length of Cut 3 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Product Information
- Brand Yg-1 Tool Co
- MFR # 62359
- Zoro # G9331355
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 3 in |
Shank Dia. | 3/4 in |
Overall Length | 5 1/4 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3 in, Overall Length 5 1/4 in, Shank Dia. 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Bumper Replaces Max CN31890 / Paslode 405366 fits Max CN55 Coil Nailer (SP MB55)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (2941108)
- JACOBS CHUCK 3/8"" MULTICRAFT (30247)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (17055)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt, Number of Flutes: 6 (08427)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (04110)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (01185HN)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (07172)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/16 (05063)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- Yg-1 Tool Co Square End Mills