Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS,
Mfr # 11053
Zoro # G9218664
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Number of Flutes 2
- Length of Cut 9/16 in
- End Mill Style Square
- Single End/Double End Single End
Product Information
- Brand Yg-1 Tool Co
- MFR # 11053
- Zoro # G9218664
- UPC # N
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Length of Cut | 9/16 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/8 in |
Milling Dia. | 11/32 in |
Details
Measurement System | Fractional Inch |
Number of Flutes | 2 |
End Mill Style | Square |
Single End/Double End | Single End |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
Grade | Bright (Uncoated) |
List Number | E5216 |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
End Mill Application | Finishing |
Helix Angle | 30 Degrees |
Finish - Machining | Bright (Uncoated) |
Item | Square End Mill |
Drilling Tool Configuration | Individual |
Material Grade - Machining | Bright (Uncoated) |
Secondary Material Application | Aluminum |
Shank Type - Machining | Weldon Flat |
Primary Material Application ISO Code | P |
Primary Material Application | All Materials |
Description
Square End Mill, 11/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 9/16 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Unger, Safety Scraper, 1 1/2in Wide, 4in Steel Handle (SR50)
- WESTWARD #39 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM10)
- PROTO Dial Torque Wrench, Drive Size 1/4 in. (J6169NMF)
- ELESA Black-oxide steel clamping element, threaded screw, ERM.63 p-M6x25-C2 (ERM-p)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/16 (05063)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/64 (51262CC)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04190)
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32904)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Carbide (86573)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (05055)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 3mmx3/8x3/8x2-5/16 (C75091)
- Yg-1 Tool Co End Mills