Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS,
Mfr # 01107
Zoro # G9219014
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 1 5/16 in
- Single End/Double End Single End
Product Information
- Brand Yg-1 Tool Co
- MFR # 01107
- Zoro # G9219014
- UPC # N
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Length of Cut | 1 5/16 in |
Shank Dia. | 1/2 in |
Overall Length | 3 5/16 in |
Milling Dia. | 3/4 in |
Details
Measurement System | Fractional Inch |
Number of Flutes | 2 |
End Mill Style | Square |
Single End/Double End | Single End |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
Grade | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Square End Mill |
List Number | E5216 |
Helix Angle | 30 Degrees |
Cutting Direction | Right Hand |
End Mill Application | Finishing |
Material Grade - Machining | Bright (Uncoated) |
Drilling Tool Configuration | Individual |
Secondary Material Application | Aluminum |
Shank Type - Machining | Weldon Flat |
Primary Material Application ISO Code | P |
Primary Material Application | All Materials |
Description
Square End Mill, 3/4 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/16 in, Overall Length 3 5/16 in, Shank Dia. 1/2 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 5-1/2" Bi-Metal Hole Saw (MHS88)
- SLUGGER BY FEIN Annular Cutter, 1 dia., 2D (63134254117)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 1/2 in Short (WH-1/16)
- SIMONDS Mill Bd 8 (73145500)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/64 (53008)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04190)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/2", Cobalt (62457)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Carbide (86573)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (07109)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/64 (11040HN)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia, Finish: UN (MEFM-010-700)
- Yg-1 Tool Co Square End Mills