Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Double End, HSS, 7/16
Mfr # 11313CC
Zoro # G9338084
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/16"
- Number of Flutes 2
- Length of Cut 13/16 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
Product Information
- Brand Yg-1 Tool Co
- MFR # 11313CC
- Zoro # G9338084
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 7/16" |
Length of Cut | 13/16 in |
Shank Dia. | 1/2 in |
Overall Length | 3 3/4 in |
Milling Dia. | 7/16 in |
Description
Square End Mill, 7/16 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 13/16 in, Overall Length 3 3/4 in, Shank Dia. 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Hi-Craft 36" Round End Fresno w/Sw (HC190)
- FREUD Router Bit Set, Carbide (99-036)
- SAFETY SPEED Midway Fence (C4, C5) (C6470)
- HYDE 6 in. Pp Hh Flexible Joint Knife 06872 (6872)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (07196)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (34565)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04190)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (01107)
- YG-1 TOOL CO Square End Mill, Double End, 1/2", HSS (12071HC)
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32906)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-125011)
- Yg-1 Tool Co Square End Mills