Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Double End, HSS, 5/16
Mfr # 13301CN
Zoro # G9328381
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/16"
- Number of Flutes 4
- Length of Cut 3/4 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
Product Information
- Brand Yg-1 Tool Co
- MFR # 13301CN
- Zoro # G9328381
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 5/16" |
Length of Cut | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/2 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN VISEGRIP WS/CUT/CRIMP 8"" (2078309)
- GREY PNEUMATIC 3/8" Drive Metric, 35 pcs (81635MRD)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 10.3" L, SuperKrome Plating Finish (45179)
- SUNEX SKT 1" DR 1" F X 3/4" M ADAPTER IMP (SU5303)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (03055)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (08176)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/16 (12063)
- YG-1 TOOL CO Square End Mill, Double End, 1/4", HSS (11047HC)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04194)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (73301CC)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8) (14608)
- Yg-1 Tool Co End Mills