Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Double End, HSS, 3/32
Mfr # 50010HC
Zoro # G9325520
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/32"
- Number of Flutes 2
- Length of Cut 9/32 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
Product Information
- Brand Yg-1 Tool Co
- MFR # 50010HC
- Zoro # G9325520
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 3/32" |
Length of Cut | 9/32 in |
Shank Dia. | 3/16 in |
Overall Length | 2 1/4 in |
Milling Dia. | 3/32 in |
Description
Square End Mill, 3/32 in Milling Dia., High Speed Steel, TiCN, Straight, Length of Cut 9/32 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Hard Protective Case with Foam, Black (962S-010BK-0A0)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- PFERD 4" Square File - Bastard Cut (11081)
- STANLEY Window Scraper, Stiff, 2-7/16", Steel (28-593)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (76301CC)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt (65426)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/64 (11040HN)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 17/64 (11298CC)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", Cobalt (07097)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/8 (07141HC)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia (MEF-078-250-3)
- Yg-1 Tool Co End Mills