Shop All Spotting Drills
Yg-1 Tool Co
Spotting Drill, 90 Deg., 3/8 in.
Mfr # 0241L
Zoro # G1829110
original price:
$8.05
1% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Yg-1 Tool Co
- MFR # 0241L
- Zoro # G1829110
- Country of Origin Korea, Republic of
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 0.827 in |
Overall Length | 3 1/2 in |
Shank Dia. | 3/8 in |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 3/8 in |
Size (In.) | 3/8 |
Drill Bit Size | 3/8 in |
Drill Size | 3/8" |
Size- Decimal | 3/8" (0.3750) |
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6506)
- WERA Torsion Bit, Metric, 1/4", Hex, 5.5mm, 1", SS (05071077001)
- DEWALT Insert Bit, 1/4In, Torx, T30, 2In (50 Pack) (DWA2TX30IRB)
- CHANNELLOCK Adj. Wrench, 15", 1-21/32" Cap., Black (815N)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/4 in. (0161L)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2201L)
- YG-1 TOOL CO Drill (D2GP185010)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/2 in. (0321L)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/8 in. (0081L)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2081L)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- Yg-1 Tool Co Spotting Drills