Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, Plug, 3
Mfr # J0543
Zoro # G2778721
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 1 7/16 in
- Overall Length 3 5/32 in
Product Information
- Brand Yg-1 Tool Co
- MFR # J0543
- Zoro # G2778721
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Thread Length | 1 7/16 in |
Overall Length | 3 5/32 in |
Shank Dia. | 5/32 in |
Tap Size | 7/16" |
Shank Length | 1 23/32 in |
65% Thread Drill Size | 10.00 mm |
Drill Bit Size | 25/64 in |
75% Thread Drill Size | 9.95 mm |
Thread Size | 7/16"-20 |
55% Thread Drill Size | 10.20 mm |
Size | 7/16 |
Description
Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, HSSE-V3, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 2-3/8 X 2-Carbide Core Cut Annular Cutters Weldon Shank (05D506)
- WESTWARD Screw Driver (318-2199)
- DRILL AMERICA 2-4MT Morse Taper Sleeve (DEWS2-4)
- CRAFTSMAN Cordless Reciprocating Saw, V20 (CMCS351B)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (J0503)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankFinishTapMultiPurpose (L3343)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (L7315)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (I9563)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (I9643)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7365)
- OSG Spiral Point Tap Plug, 3 Flutes (1737408)
- Yg-1 Tool Co Spiral Point 3-Flute Taps