Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, Plug, 3
Mfr # I9643
Zoro # G9246946
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Size 5/8"
Product Information
- Brand Yg-1 Tool Co
- MFR # I9643
- Zoro # G9246946
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Thread Length | 1 13/16 in |
Overall Length | 3 13/16 in |
Shank Dia. | 15/64 in |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Size | 5/8 |
Thread Size | 5/8"-11 |
Drill Bit Size | 17/32 in |
65% Thread Drill Size | 13.90 mm |
75% Thread Drill Size | 13.60 mm |
Shank Length | 2 in |
55% Thread Drill Size | 14.20 mm |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNF, Overall Length 3 13/16 in, HSSE-V3, Black Oxide, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Professional Nylon Tool Bag (WL103)
- SIMONDS Mill File, American, Rectangular, Smooth (78146600)
- SK HAND TOOLS Adapters Set, 9 Piece Universal/Adapters (4010)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6347)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9543)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (I9784)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (I9563)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (K9563)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (M3443)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc (J346A)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86138)
- Yg-1 Tool Co Taps