Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap Plug, 3 Flutes
Mfr # L7365
Zoro # G2778609
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8x1.25
- Tap Chamfer Plug
- Number of Flutes 3
- Standards ANSI
- Tap Material HSS-V
Product Information
- Brand Yg-1 Tool Co
- MFR # L7365
- Zoro # G2778609
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M8x1.25 |
Thread Length | 17.00 mm |
Shank Dia. | 8.10 mm |
Overall Length | 69.00 mm |
Tap Size | M8 |
65% Thread Drill Size | I |
Drill Bit Size | 6.70 mm |
Shank Length | 52.00 mm |
55% Thread Drill Size | 7.10 mm |
75% Thread Drill Size | H |
Thread Size | M8x1.25 |
Size | M8 |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, HSS-V, Bright (Uncoated), Right Hand, Thread Length 17.00 mm, 75 Percent Thread Drill Size H, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 680-55-136 3-4 Inch X 36 Inch Ripping Bar (680-55-136)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Black Oxide Finish (J5450XLBL)
- CLEVELAND Chucking Reamer w/Straight Shank (C25215)
- SIMONDS Narrow Pillar File, #0/Double, Nat. (84243000)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0543)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (K9563)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (K9703)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-16, 3 Flutes (J7483)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap (J2424)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap (J2403)
- OSG Spiral Point Tap Plug, 3 Flutes (2886001)
- Yg-1 Tool Co Taps