Shop All Spiral Point 2-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, Plug, 2
Mfr # K9283
Zoro # G2778706
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Direction Right Hand
- Tap Size #8
Product Information
- Brand Yg-1 Tool Co
- MFR # K9283
- Zoro # G2778706
- Country of Origin Korea, Republic of
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Tap Size | #8 |
Overall Length | 2 1/8 in |
Shank Dia. | 5/64 in |
Thread Length | 3/8 in |
Thread Size | #8-32 |
Drill Bit Size | #29 |
65% Thread Drill Size | 3.50 mm |
Shank Length | 1 3/4 in |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
Size | #8 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, HSS-V, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Prylever Bar, Wood, 4250 lb., 5 ft. Cap. (PLB-5)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/16x13/16 (B-1614)
- STARRETT Feeler Stock Assortment (S667MA)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 31 200)
- YG-1 TOOL CO 2FluteHssSpiralPointedPlugStyleSteamOxideTapGeneralPurposeMetric (T6217264)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Bright Finish Tap For Multi PurposeMetric (L7203)
- YG-1 TOOL CO Spiral Point Tap Plug, 2 Flutes (L7284)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9323)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0283)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0423)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (359005)
- Yg-1 Tool Co Spiral Point 2-Flute Taps