Shop All Spiral Point 2-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, Plug, 2
Mfr # J0463
Zoro # G2778749
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Length 1 1/8 in
- Standards ANSI
Product Information
- Brand Yg-1 Tool Co
- MFR # J0463
- Zoro # G2778749
- Country of Origin Korea, Republic of
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Thread Length | 1 1/8 in |
Shank Dia. | 5/32 in |
Overall Length | 2 23/32 in |
Tap Size | 5/16" |
Thread Size | 5/16"-24 |
65% Thread Drill Size | J |
75% Thread Drill Size | I |
55% Thread Drill Size | 9/32 in |
Drill Bit Size | #1 |
Shank Length | 1 19/32 in |
Size | 5/16 |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, HSSE-V3, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1802858)
- DYNABRADE Right Angle Drill, .4HP, 5000RPM, 1/4"-28Fmle Thrd (55583)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #43 (47777)
- OTC 3/4 in Drive, 4-1/2" 8 pt SAE Socket, 8 Points (1938)
- YG-1 TOOL CO Spiral Point Tap Plug, 2 Flutes (K9403)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9243)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Tin Coated Tap For Multi Purpose (L0403)
- YG-1 TOOL CO Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (K9443)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Tin Coated Tap For Multi Purpose (L0443)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9283)
- WIDIA Spiral Point Tap, M3.5-0.6, Metric, 2 Flutes, Oxide (19833)
- Yg-1 Tool Co Taps