Shop All Spiral Point 2-Flute Taps
Yg-1 Tool Co
Spiral Point Tap Plug, 2 Flutes
Mfr # K9403
Zoro # G2778688
product price: $8.95
/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Length 5/8 in
- Thread Direction Right Hand
Product Information
- Brand Yg-1 Tool Co
- MFR # K9403
- Zoro # G2778688
- Country of Origin Korea, Republic of
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Length | 5/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/8 in |
Tap Size | 1/4" |
Drill Bit Size | #7 |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Shank Length | 1 7/8 in |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-V, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 6 1/4 in Diagonal Cutter Uninsulated (JIC-600)
- WESTWARD Hex Rethreading Die, Std 1In, 8 Pitch (10M978)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery with Charger for HD-5800-DC (HD-5800-DC-35)
- PRECISION BRAND Feeler Gauge, 0.0090x12 L, PK12 (19360)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9243)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Bright Finish Tap For Multi Purpose (K9405)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9283)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0283)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Steam Oxide Standard Tap (I9243)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0423)
- OSG Spiral Point Tap, Plug 2 Flutes (2885805)
- Yg-1 Tool Co Spiral Point 2-Flute Taps