Shop All Spiral Point 2-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, Plug 2 Flutes
Mfr # J0423
Zoro # G2778758
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Size 1/4"
- Tap Material HSSE-V3
Product Information
- Brand Yg-1 Tool Co
- MFR # J0423
- Zoro # G2778758
- Country of Origin Korea, Republic of
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Shank Dia. | 1/8 in |
Thread Length | 1 in |
Overall Length | 2 1/2 in |
Drill Bit Size | #3 |
Thread Size | 1/4"-28 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 5.70 mm |
75% Thread Drill Size | 5.45 mm |
65% Thread Drill Size | 7/32 in |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, HSSE-V3, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, 5/8" X 1" (1-1-120)
- TE-CO Plain Clamp, 1-3/4 In, 8 In, 1-1/8 In (30412)
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 7 In L (1888-0700)
- BON TOOL Bon 84-674 Mini Round Shovel W/ 19" Wood Handle (84-674)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Tin Coated Standard Tap (J1243)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0403)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Steam Oxide Standard Tap (I9243)
- YG-1 TOOL CO Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (K9443)
- YG-1 TOOL CO 2 Flute Hss Spiral Pointed Plug Style Oversize Tin Coated Tap - Metric (T8B17280)
- YG-1 TOOL CO Spiral Point Tap Plug, 2 Flutes (L7284)
- OSG Spiral Point Tap, Plug 2 Flutes (1980408)
- Yg-1 Tool Co Taps