Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Bright
Mfr # J0665
Zoro # G9246991
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Size 5/8"
Product Information
- Brand Yg-1 Tool Co
- MFR # J0665
- Zoro # G9246991
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Overall Length | 3 13/16 in |
Thread Length | 1 13/16 in |
Shank Dia. | 15/64 in |
Size | 5/8 |
Drill Bit Size | 37/64 in |
65% Thread Drill Size | 37/64 in |
75% Thread Drill Size | 14.50 mm |
Shank Length | 2 in |
Thread Size | 5/8"-18 |
55% Thread Drill Size | 14.80 mm |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, HSSE-V3, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H5, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-PRIDE Trowel Drywall 11X4.5 (912)
- WILTON Wilton 825-21016 10 Lb Head; 16 in. Bash Sledge Hammer (825-21016)
- GARANT Engineer's Hammer with Handle Protection Collar, Weight without Handle: 200g (750110 200)
- SUPER TOOL Reduced Shank Counterbore, 1-9/16" D (52250)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (L7315)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7426)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright (K9483)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9583)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc (J346A)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (K2506)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWE1)
- Yg-1 Tool Co Spiral Point 3-Flute Taps