Shop All Spiral Point 2-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright
Mfr # K9443
Zoro # G2778679
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Number of Flutes 3
- Overall Length 2 23/32 in
- Standards ANSI
Product Information
- Brand Yg-1 Tool Co
- MFR # K9443
- Zoro # G2778679
- Country of Origin Korea, Republic of
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2 23/32 in |
Shank Dia. | 5/32 in |
Thread Length | 11/16 in |
Tap Size | 5/16" |
Drill Bit Size | F |
75% Thread Drill Size | F |
55% Thread Drill Size | I |
Shank Length | 2 1/32 in |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
Size | 5/16 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, HSS-V, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7-3/4 Inch Nut Jaw Pliers (PGF40007)
- WRIGHT TOOL Attachment No.5 Spline Dr Impact Univer (5800)
- KIPP Adjustable Handle Size: 2 5/16-18X40, Plastic Orange RAL 2004, Comp: Stainless Steel (K0270.2A32X40)
- SUPERCUT 62-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (376012)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9283)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9243)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0423)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0463)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Bright Finish Tap For Multi PurposeMetric (L7203)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9323)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57118)
- Yg-1 Tool Co Spiral Point 2-Flute Taps