Shop All Spiral Point Taps
Yg-1 Tool Co
Spiral Point Tap, 2.500 Flute Plug, M6x1
Mfr # T3315
Zoro # G9687174
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M6X1
- Tap Style Spiral Point
- Thread Direction Right Hand
- Thread Standard UNC
- 75% Thread Drill Size 5.00 mm
Product Information
- Brand Yg-1 Tool Co
- MFR # T3315
- Zoro # G9687174
- Country of Origin Korea, Republic of
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M6X1 |
75% Thread Drill Size | 5.00 mm |
Thread Size | M6x1 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Thread Direction | Right Hand |
Thread Standard | UNC |
Class of Fit | D5 |
Description
High Speed Steel Taps, Thread Size M6x1, UNC, Right Hand, 75 Percent Thread Drill Size 5.00 mm, Class of Fit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in Air Inlet, General, 12,000 RPM, 0.6 hp (CP854E)
- STAHLWILLE TOOLS Service MANOSKOP torque wrench fine-tooth ratchet No.730NR/65 FK-HD 130-650 N·m sq drive 3/4 (96502265)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1394)
- ITL 1000v Insulated 7/16 Insulated Open Ended Wrench (00440)
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Hardslick Coated (N8607)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9403)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1243)
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Steam Oxide (N7244)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx (T4283)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1403)
- REGAL CUTTING TOOLS M8 x 1 Micrograin Carbide D5 4 Flt Plug (018808RS)
- Yg-1 Tool Co Spiral Point Taps