Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # BV435
Zoro # G9246876
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10x1.25
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Tap Thread Type Metric Fine
- Number of Flutes 3
- Tap Finish Hardslick
Product Information
- Brand Yg-1 Tool Co
- MFR # BV435
- Zoro # G9246876
- Country of Origin Korea, Republic of
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10x1.25 |
Tap Size | M10 |
Pitch Diameter Limit | D5 |
Shank Dia. | 9.70 mm |
Thread Length | 12.00 mm |
Overall Length | 74.00 mm |
Tap Dimension Type | Metric |
Size | M10 |
65% Thread Drill Size | 8.90 mm |
55% Thread Drill Size | 9.10 mm |
Shank Length | 62.00 mm |
Drill Bit Size | 8.70mm |
Thread Size | M10x1.25 |
75% Thread Drill Size | 11/32 in |
Description
Spiral Flute Tap, Thread Size M10x1.25, Metric Fine, Overall Length 74.00 mm, Vanadium High Speed Steel, Hardslick, Thread Length 12.00 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper Paint 2Edge 1.5In Pro (10510)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Industrial (22YK99)
- WESTWARD 1 in Drive Impact Socket 1 5/8 in Size 6 pt Standard Depth, Black Oxide (21WN25)
- QUICKCABLE Maintenance Kit, Hexcrimp (4255-001K)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB243)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T5284C)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI243)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming, 3 (D6423)
- YG-1 TOOL CO 3 Flute Spiral Fluted Plug Steam Oxide Tap For General Purpose Metric (T6A86315)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0563)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0403)
- Yg-1 Tool Co Spiral Flute 3-Flute Taps